FLENDER

FLENDER Coupling Flange N-Eupex Size 315 Part 10 Flange Bore 9x18mm

  • ERIKS:14155875
Image 1
Save to list

€1,104.16/ pieceexcl. VAT

€1,336.03incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
7100 Nm
Outer Diameter
315 mm
Max. Speed
2500 rpm
Material
Grey cast iron (GG)
Size
315