FLENDER

FLENDER Coupling Flange N-Eupex Size 280 Part 10 Flange Bore 8xM16

  • ERIKS:14155836
Image 1
Save to list

€742.58/ pieceexcl. VAT

€898.52incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
5500 Nm
Outer Diameter
280 mm
Max. Speed
3000 rpm
Material
Grey cast iron (GG)
Size
280