FLENDER

FLENDER Pin coupling, N-Eupex Series, Type 5, Grey cast iron, 200mm Outer Dia, 90mm Hub LG, 0XE10-0AA0

  • ERIKS:14155707
Image 1
Image 2
Image 1
Image 2
Save to list

€339.10/ pieceexcl. VAT

€410.31incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
5
Series
N-Eupex
Type
5
Type
Flange
Hub length
90 mm
Continuous rated torque
1950 Nm
Outer Diameter
200 mm
Max. Speed
4000 rpm
Material
Grey cast iron (GG)
Weight
12 kg
Version
Part 5
Size
200
Standard
DIN ISO 21940-11