FLENDER

FLENDER Coupling Flange N-Eupex Size 200 Part 10 Flange Bore 8x14mm

  • ERIKS:14155714
Image 1
Save to list

€448.02/ pieceexcl. VAT

€542.10incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
1950 Nm
Outer Diameter
200 mm
Max. Speed
4000 rpm
Material
Grey cast iron (GG)
Size
200