FLENDER

FLENDER Coupling Flange N-Eupex Size 180 Part 10 Flange Bore 8xM10

  • ERIKS:14155668
Image 1
Save to list

€380.99/ pieceexcl. VAT

€461.00incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
1250 Nm
Outer Diameter
180 mm
Max. Speed
4500 rpm
Material
Grey cast iron (GG)
Size
180