FLENDER

FLENDER Pin coupling, N-Eupex Series, Type 5, Grey cast iron, 160mm Outer Dia, 80mm Hub LG, 7XE10-0AB0

  • ERIKS:14155617
Image 1
Image 2
Image 1
Image 2
Save to list

€230.62/ pieceexcl. VAT

€279.05incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
5
Series
N-Eupex
Type
5
Type
Coupling
Hub length
80 mm
Continuous rated torque
840 Nm
Outer Diameter
160 mm
Max. Speed
5100 rpm
Material
Grey cast iron (GG)
Weight
5.8 kg
Version
Part 5
Size
160
Standard
DIN ISO 21940-11