
€812.25/ pieceexcl. VAT
€982.82incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 32+10 |
Series | N-Eupex |
Type | 32+10 |
Type | Coupling |
Hub length | 95 mm |
Continuous rated torque | 840 Nm |
Outer Diameter | 160 mm |
Max. Speed | 5100 rpm |
Material | Grey cast iron (GG) |
Weight | 20.8 kg |
Version | Part 32+10 |
Size | 160 |
Standard | DIN ISO 21940-11 |