FLENDER

FLENDER Coupling Flange N-Eupex Size 160 Part 10 Flange Bore 7x44mm

  • ERIKS:14155625
Image 1
Save to list

€318.82/ pieceexcl. VAT

€385.77incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
840 Nm
Outer Diameter
160 mm
Max. Speed
5100 rpm
Material
Grey cast iron (GG)
Size
160