FLENDER

FLENDER Pin coupling, N-Eupex Series, Type 5, Grey cast iron, 140mm Outer Dia, 80mm Hub LG, 6XE10-0AB0

  • ERIKS:14155573
Image 1
Image 2
Image 1
Image 2
Save to list

€149.05/ pieceexcl. VAT

€180.35incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
5
Series
N-Eupex
Type
5
Type
Coupling
Hub length
80 mm
Continuous rated torque
500 Nm
Outer Diameter
140 mm
Max. Speed
5800 rpm
Material
Grey cast iron (GG)
Weight
5.3 kg
Version
Part 5
Size
140
Standard
DIN ISO 21940-11