
€76.46/ pieceexcl. VAT
€92.52incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 2 |
Series | N-Eupex |
Type | 2 |
Type | Flange |
Continuous rated torque | 500 Nm |
Outer Diameter | 140 mm |
Max. Speed | 5800 rpm |
Material | Grey cast iron (GG) |
Version | Part 2 |
Size | 140 |