FLENDER

FLENDER Coupling Flange N-Eupex Size 140 Part 10 Flange Bore 6x11mm

  • ERIKS:14155581
Image 1
Save to list

€265.90/ pieceexcl. VAT

€321.74incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
500 Nm
Outer Diameter
140 mm
Max. Speed
5800 rpm
Material
Grey cast iron (GG)
Size
140