
€119.94/ pieceexcl. VAT
€145.13incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 2+3 |
Series | N-Eupex |
Type | 2+3 |
Type | Flange |
Continuous rated torque | 345 Nm |
Outer Diameter | 125 mm |
Max. Speed | 6100 rpm |
Material | Grey cast iron (GG) |
Version | Part 2+3 |
Size | 125 |