FLENDER

FLENDER Coupling Flange N-Eupex Size 125 Part 10 Flange Bore 6xM8

  • ERIKS:14155537
Image 1
Save to list

€215.63/ pieceexcl. VAT

€260.91incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
345 Nm
Outer Diameter
125 mm
Max. Speed
6100 rpm
Material
Grey cast iron (GG)
Size
125