FLENDER

FLENDER Pin coupling, N-Eupex Series, Type 5, Grey cast iron, 110mm Outer Dia, 50mm Hub LG, 4XE10-0AA0

  • ERIKS:14155481
Image 1
Image 2
Image 1
Image 2
Save to list

€90.40/ pieceexcl. VAT

€109.38incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
5
Series
N-Eupex
Type
5
Type
Flange
Hub length
50 mm
Continuous rated torque
225 Nm
Outer Diameter
110 mm
Max. Speed
6300 rpm
Material
Grey cast iron (GG)
Weight
2.2 kg
Version
Part 5
Size
110
Standard
DIN ISO 21940-11