





€60.00/ pieceexcl. VAT
€72.60incl. VAT
Estimated delivery date - 02/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLANGEGUARDS |
Series | PROTEK |
Type | SUREBAND STEEL |
Maximum temperature | 700 °C |
Flange pressure stage | 150lbs |