FLANGEGUARDS

FLANGEGUARDS Protek Sureband Steel 150 3"

  • ERIKS:14857182
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
SUREBAND Steel features a durable steel band with an internal steel mesh layer, compressed against the flange for reliable protection. The centrally crimped mesh fills the flange gap, preventing direct and lateral spray while rapidly diffusing pressure into a safe drip release.

Designed for high-pressure pipelines, it is quick to install, reusable, and provides a long-term safety solution. Leak tested at pressures up to 335 bar.
Save to list

€52.40/ pieceexcl. VAT

€63.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLANGEGUARDS
Series
PROTEK
Type
SUREBAND STEEL
Maximum temperature
700 °C
Flange pressure stage
150lbs