FLANGEGUARDS

FLANGEGUARDS Protek Sureband Clear 150 3"

  • ERIKS:14857244
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
SUREBAND Clear is manufactured from all‑PTFE materials (no fibreglass), featuring a transparent ETFE outer layer and a multilayered ETFE mesh inner. This construction delivers exceptional chemical resistance and safe performance.

The internal mesh compresses against the flange to prevent direct and lateral spray, while rapidly diffusing pressure into a controlled drip release.

Designed for fast installation, SUREBAND Clear uses heavy‑duty Velcro tabs that have been leak‑tested at pressures exceeding 75 bar. It is reusable and easy to re‑fit.
Save to list

€31.50/ pieceexcl. VAT

€38.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLANGEGUARDS
Series
PROTEK
Type
SUREBAND CLEAR
Maximum temperature
200 °C
Flange pressure stage
150lbs