
€10.44/ pieceexcl. VAT
€12.63incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | CVS26-BF13-EXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok 26 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | EURO 7.2 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |