
€27.36/ pieceexcl. VAT
€33.11incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Surface protection | Nickel Plated |
Code | CVS25-BTM10-ENN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/8" |
Hose fitting type 2 | Fixx Lok 25 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | EURO 7.8 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |