
€37.58/ pieceexcl. VAT
€45.47incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Surface protection | Nickel Plated |
Code | CVD25-BTM13-ENN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok 25 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | M 24x1.5 con. |
Seal material 2 | NBR |
Type of component | Quick Coupling |