
€17.57/ pieceexcl. VAT
€21.26incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | 14 |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Fixx Lok 14 series |
Connection termination | Female with valve |
Connection termination size | ARO 210 |
Seal material | NBR |
Hose tail execution | Serrated |
Hose ID (DN) | DN06 |
Maximum operating pressure | 35 bar |