FIXX LOK

FIXX LOK Valve quick coupling type 14, for one-way shut-off valve, Brass, hose barb 10mm

  • ERIKS:14378403
Image 1
Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with single shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated or steel on request
  • Can be connected to the plug m.s. zinc plated from 22 series
  • Type 14 has the ARO210 profile
Temperature range
  • -20 °C to +100 °C, with NBR seal as standard, medium-dependent
Dimensions
  • standard versions 6 to 13 mm
Connections
  • Available with hose barb as standard
Interchangeable with
  • Parker / Rectus 14/22
  • Cejn 300
  • ARO 210

Save to list

€17.57/ pieceexcl. VAT

€21.26incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK
Type
14
Material
Brass
Connection type
Quick Coupling
Hose fitting type
Fixx Lok 14 series
Connection termination
Female with valve
Connection termination size
ARO 210
Seal material
NBR
Hose tail execution
Serrated
Hose ID (DN)
DN10
Maximum operating pressure
35 bar