
€17.57/ pieceexcl. VAT
€21.26incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | CVS14-BTM21-EXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Fixx Lok 14 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | ARO 210 |
Seal material 2 | NBR |
Type of component | Quick Coupling |