€10.15/ pieceexcl. VAT
€12.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | 96 |
Material | Brass |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Hose fitting type | Fixx Lok 96 series |
Connection termination | Female with valve |
Connection termination size | DN7.4 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN06 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 507 psi |