FIXX LOK

FIXX LOK Socket Fixx Lok type 27, for double shutoff, Brass nickel plated, hose tail 9mm

  • ERIKS:14383002
Image 1
Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with shut-off valve on both sides
  • Suitable for (compressed) air
  • Available in brass nickel-plated Stainless steel on request
  • Has a steel nickel-plated locking sleeve
  • Type 27 has the Euro profile DN10
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
  • -40 °C to + 150 °C, on request with EPDM seal, medium-dependent
Dimensions
  • Standard sizes 6 to 19 mm
Connections
  • Available with hose barb as standard
Interchangeable with
  • Parker / Rectus 27KB
Save to list

€69.05/ pieceexcl. VAT

€83.55incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK
Type
27
Material
Brass
Surface protection
Nickel Plated
Connection type
Quick Coupling
Hose fitting type
Fixx Lok 27 series
Connection termination
Female with valve
Connection termination size
EURO 10 mm
Seal material
NBR
Elbow angle
0 °
Hose tail execution
Serrated
Hose ID (DN)
DN09
Maximum operating pressure
35 bar
Maximum operating pressure
507 psi