
€11.16/ pieceexcl. VAT
€13.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | 21 |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Fixx Lok 21 series |
Connection termination | Female with valve |
Connection termination size | EURO 5.5 mm |
Seal material | NBR |
Hose tail execution | Serrated |
Hose ID (DN) | DN09 |
Maximum operating pressure | 35 bar |