FIXX LOK

FIXX LOK Socket Fixx Lok type 21, for double shutoff, Brass, hose tail 9mm

  • ERIKS:14382867
Image 1
Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with shut-off valve on both sides
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated or stainless steel on request
  • Type 21 has the Euro profile DN5
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
Dimensions
  • Standard sizes 4 to 10 mm
Connections
  • Available with hose barb as standard
Interchangeable with
  • Parker / Rectus 21KB
Save to list

€16.20/ pieceexcl. VAT

€19.60incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK
Material
Brass
Maximum operating pressure
35 bar
Hose fitting type
Fixx Lok 21 series
Connection termination
Female with valve
Connection termination size
EURO 5.5 mm
Type of component
Hose tail coupling