
€0.94/ pieceexcl. VAT
€1.14incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | 21 |
Material | Brass |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Hose fitting type | Fixx Lok 21 series |
Connection termination | Male without valve |
Connection termination size | EURO 5.5 mm |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN04 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 507 psi |