FIXX LOK

FIXX LOK Nipple Fixx Lok till 276 bar, serie NPH in AISI 316, female thread BSP 3/8''

  • ERIKS:12957196
Image 1
Image 2
Image 1
Image 2
Application
  • suitable for high pressure applications
  • industrial quality quick coupling for pneumatic and hydraulic applications
  • suitable for liquids, gases and chemicals
  • minimum pressure drop through a special construction of the valves
  • available in AISI 303, AISI 316, carbon steel and brass
Temperature range
  • AISI 303/316: -20 °C up to +200 °C, by FKM seal
  • carbon steel: -20 °C up to +100 °C, by NBR seal
  • brass: -20 °C up to +200 °C, by FKM seal
Dimensions
standard versions 1/4" up to 2"

Connections
  • standard available with BSP or NPT female thread
  • other thread types on request
Accessories
  • dust cover in steel and aluminum available
  • dust plug in aluminum available
Interchangeable with
Parker / Snap-tite H series; in accordance with our specified working pressures
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK
Type
NPH
Material
AISI 316
Code
NPH-BF17-CXX
Maximum operating pressure
276 bar
Hose fitting type
Female fix thread
Connection termination
BSPP
Connection termination size
3/8"
Hose fitting type 2
Fixx Lok H series
Connection termination 2
Male without valve
Connection termination size 2
H-series
Type of component
Quick Coupling