



€28.30/ pieceexcl. VAT
€34.24incl. VAT
17 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | NVH |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | NVH-NF33-AZN |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | H-series |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€75.60/ pieceexcl. VAT
€91.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/12/2026