



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | NPH |
Material | AISI 316 |
Code | NPH-BF33-CXX |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | H-series |
Type of component | Quick Coupling |