
€1.48/ pieceexcl. VAT
€1.79incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Steel |
Surface protection | Nickel Plated |
Code | NP25-BF17-ANX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Fixx Lok 25 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | EURO 7.8 mm |
Type of component | Quick Coupling |