€4.32/ pieceexcl. VAT
€5.23incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | NP22-BF13-AZX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Fixx Lok 22 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | ARO 210 |
Type of component | Quick Coupling |