

€63.05/ pieceexcl. VAT
€76.29incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Diameter | 10 mm |
Cutting length | 40 mm |
Holding system | SDS |
Cutting direction | Right |
Type | Stone drill |