

€25.81/ pieceexcl. VAT
€31.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 16 |
Bolt length | 184 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 22 mm |