

€14.69/ pieceexcl. VAT
€17.77incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Bolt length | 79 mm |
Material | Stainless steel |
Drill hole diameter | 14 mm |
Material quality | A4 |