

€3.69/ pieceexcl. VAT
€4.46incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 8 |
Bolt length | 69 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 12 mm |