FISCHER

FISCHER Universeelplug UX 6 L R DHZ

  • ERIKS:23935970
  • Manufacturer:4006209778913
Image 1
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Drill hole diameter
6 mm
Length
50 mm