

€2.08/ pieceexcl. VAT
€2.51incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 8 |
Length of anchor plug | 130 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Model | KDH 8 |
Drill hole diameter | 20 mm |
Min. hollow depth | 75 mm |
Max. plate thickness | 55 mm |
With washer | Yes |
With nut | Yes |