

€1.40/ pieceexcl. VAT
€1.69incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 4 |
Length of anchor plug | 95 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Model | KDH 4 |
Drill hole diameter | 14 mm |
Min. hollow depth | 34 mm |
Max. plate thickness | 35 mm |
With washer | Yes |
With nut | Yes |