

€13.23/ pieceexcl. VAT
€16.01incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Carbon steel |
Thread size metric (M..) | 8 |
Kind of thread | Metric |
Length | 150 mm |
Material quality | 5.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Left-handed thread | No |