

€13.84/ pieceexcl. VAT
€16.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Carbon steel |
Thread size metric (M..) | 24 |
Kind of thread | Metric |
Length | 300 mm |
Surface protection | Galvanic/electrolytic zinc plated |
Left-handed thread | No |