

€5.64/ pieceexcl. VAT
€6.83incl. VAT
Sold per: 10Min. order: 10
80 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Stainless steel |
Thread size metric (M..) | 12 |
Kind of thread | Metric |
Length | 160 mm |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Left-handed thread | No |