

€1.69/ pieceexcl. VAT
€2.05incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Carbon steel |
Thread size metric (M..) | 10 |
Kind of thread | Metric |
Length | 190 mm |
Surface protection | Galvanic/electrolytic zinc plated |
Left-handed thread | No |