

€2.27/ pieceexcl. VAT
€2.75incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner diameter of eye | 22 mm |
Shaft Diameter | 8 |
Shaft length | 80 mm |