

€3.83/ pieceexcl. VAT
€4.64incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner diameter of eye | 23 mm |
Shaft Diameter | 12 |
Shaft length | 160 mm |