






€3.32/ pieceexcl. VAT
€4.01incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 8 |
Bolt length | 79 mm |
Material | Stainless steel |
Drill hole diameter | 8 mm |
Material quality | A4 |
d0 | 8 |
h2 | 106 |
L | 111 |
ØD | 8 |
SW | 13 |