






€1.65/ pieceexcl. VAT
€2.00incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.86 | - |
50+ | €1.65 | 11.11% |
100+ | €1.59 | 14.44% |
150+ | €1.55 | 16.67% |
250+ | €1.44 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 8 |
Bolt length | 59 mm |
Material | Steel |
Surface protection | Hot dip galvanized |
Drill hole diameter | 8 mm |
d0 | 8 |
h2 | 86 |
L | 91 |
ØD | 8 |
SW | 13 |