






€0.87/ pieceexcl. VAT
€1.05incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 6 |
Bolt length | 35 mm |
Material | Steel |
Drill hole diameter | 6 mm |
d0 | 6 |
h2 | 70 |
L | 75 |
ØD | 6 |
SW | 10 |