






€2.15/ pieceexcl. VAT
€2.60incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.42 | - |
100+ | €2.15 | 11.11% |
200+ | €2.07 | 14.44% |
300+ | €2.01 | 16.67% |
500+ | €1.88 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 6 |
Bolt length | 17 mm |
Material | Stainless steel |
Drill hole diameter | 6 mm |
Material quality | A4 |
d0 | 6 |
h2 | 50 |
L | 55 |
ØD | 6 |
SW | 10 |